Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size W
Mfr # H4022JW
Zoro # G3077980
product price:Â
$
10.39
/ea
Key Features
Drill Size
W
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Bushing Head Type
Headed
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4022JW
- Zoro #
- G3077980
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- W
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 51/64 in
- Head Thickness
- 7/32"
- Size- Decimal
- W (0.3860)
- Overall Length
- 1 3/8 in
- Outside Dia.
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- W
- Length under Head
- 1-3/8"
- Size - Decimal
- 1-39/64 in - 1.6094
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.