Shop KIPP
See all product information
Create Account
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 5.8x10x20 mm
- Mfr # K1021.B0580X20
- Zoro # G1009262
product price:Â
$
11.39
/ea
Key Features
Diameter
5.8 mm
Measurement Type
Metric
Length
20 mm
Product Type
Drill Bushings
Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1021.B0580X20
- Zoro #
- G1009262
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 5.8 mm
- Length
- 20 mm
- Outside Diameter
- 10 mm
Details
- Measurement Type
- Metric
- Product Type
- Drill Bushings
- Material
- Mild Steel
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 5,8X10X20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.