Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size Z
Mfr # H4028KI
Zoro # G1988327
product price:Â
$
11.99
/ea
Key Features
Decimal Equivalent
0.4130
Head Thickness
7/32"
Outside Dia.
5/8 in
Head Dia.
51/64 in
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4028KI
- Zoro #
- G1988327
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.4130
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Measurement System
- Letter
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
- Point Type
- Split
- Flute Type
- Spiral
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z