Shop MORSE
See all product information
Create Account
Hole Saw Kit, 11pcs, Sizes:0.75"-2.5"
- Mfr # MHSG100
- Zoro # G9534135
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Grit
Max. Cutting Depth
1 7/8 in
Number of Pieces
11
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHSG100
- Zoro #
- G9534135
- UPC #
- 050326162005
- Country of Origin
- United Kingdom
- Tooth Material
- Carbide Grit
- Number of Pieces
- 11
- Arbor Design
- Built-In Arbor
- Impact Rated
- Not Impact Rated
- Includes
- (2) Arbors with Pilot Bits, (9) Hole Saws
- Teeth per Inch
- 5/6
- Replacement Pilot Drill No.
- Mfr. No. MAPD3CT
- Application
- Industrial
- Item
- Hole Saw Kit
- Replacement Arbor No.
- Mfr. No. MA34CT, MA35PSCT
- Hole Saw Product Grouping
- Hole Saw Kits
- Primary Material Application
- General Purpose
- Number of Hole Saws
- 8
- Materials Cut
- Acoustic Tile, Asbestos Board, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Computer Flooring, Fiberglass, Formica, Hardened Steel
- Shank Shape
- Hex
- For Workpiece Material
- Acoustic Tile, Asbestos Board, Brick, Cast Iron, Cement Board, Ceramic, Cinderblock, Composites, Computer Flooring, Fiberglass, Formica, Hardened Steel
Dimensions
- Max. Cutting Depth
- 1 7/8 in
- Shank Size
- 3/8 in, 7/16 in
- Thread Size
- 1/2"-20, 5/8"-18
- Pilot Drill Size
- 1/4 in dia x 3 3/32 in L
- Saw Sizes Included
- 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/4", 2-1/2"
- Saw Dia.
- 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
- Saw Size Range
- 3/4 in to 2 1/2 in
- Hole Saw Sizes (Hole Saws)
- 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in
- Hole Saw Size - Minimum
- 3/4 in
- Pilot Drill Diameter
- 1/4 in
- Hole Saw Size - Maximum
- 2 1/2 in
- Cutting Depth - Maximum
- 1 15/16 in
- Pilot Drill Length
- 3 1/8 in
Description
Morse MHSG100 (162005), 12 piece, general utility hole saw kit contains carbide grit edge hole saw diameters more propular for common applications. Kit includes 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4" and 2-1/2" diameter, bimetal hole saws, one (1) MA34CT, 3/8" shank (1/2"-20) standard arbor, one (1) MA45PNSCT, 1/2" shank (5/8-18) pin drive arbor, and carrying case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.