Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 19
- Mfr # P2028FC
- Zoro # G9737901
product price:Â
$
14.89
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Drill Size
#19
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FC
- Zoro #
- G9737901
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1660
- Bushing Head Type
- Headless
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Drill Size
- #19
- Outside Dia.
- 5/16 in
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #19 (0.1660)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #19
- Size - Decimal
- #19 - 0.1660
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.