Shop WIDIA
See all product information
Create Account
Screw Machine Drill Bit, 33/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Mfr # VDS401A13096
- Zoro # G2731823
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDS401A13096
- Zoro #
- G2731823
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Drill Bit Size
- 33/64 in
- Overall Length
- 107 mm
- Flute Length
- 60 mm
- Sizes Included
- 33/64"
- Depth:Dia. Ratio
- 3xD
- Shank Dia.
- 14 mm
- Drill Point Length
- 2.2500 mm
- Drill Diameter Tolerance
- H7
- Shank Length
- 45 mm
- Maximum Drilling Depth
- 43.00 mm
- Drill Length Class
- Screw-Machine Length
- Wire Rope Length
- 107 mm
- Length
- 107 mm
Description
Screw Machine Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5156
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.