Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 20
- Mfr # P205EZ
- Zoro # G3071805
product price:Â
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Size- Decimal
#20 (0.1610)
Measurement System
Wire
Drill Size
#20
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205EZ
- Zoro #
- G3071805
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1610
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Size- Decimal
- #20 (0.1610)
- Drill Size
- #20
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #20
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.