Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C54460
  • Zoro # G2845217

product price: 
$
26.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54460
Zoro #
G2845217
UPC #
697334544609
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Number of Pieces
3
List Number
1004
Standards
USCTI Table 302A
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Series
1004
Thread Limit
H3
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Taper-Plug-Bottoming
Extended Shank
No
Number Of Taps
3
Class of Fit
3B
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI Table 302A
Measurement System
Fractional Inch
Tap Type
Straight Flute
Thread Standard
UNC
Coolant Fed
Non-Coolant Through

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2 1/2 in
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-20
Shank Length
1-1/2 in
65% Thread Drill Size
#5
Square Size
3/16 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Thread Size
1/4"-20
Shank Diameter
0.255 in
Square Length
3/16 in
Square Width
0.191 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Three Piece Tap Kit, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.