Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 28
- Mfr # P2028EF
- Zoro # G9738023
product price:Â
$
14.89
/ea
Key Features
Rockwell Hardness
RC 62-64
Size- Decimal
#28 (0.1405)
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EF
- Zoro #
- G9738023
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1405
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Size- Decimal
- #28 (0.1405)
- Overall Length
- 1 3/4 in
- Drill Size
- #28
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #28
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Size - Decimal
- #28 - 0.1405
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.