Shop WIDIA
See all product information
Create Account
Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.3125 in
- Mfr # 2824044
- Zoro # G3874724
product price:Â
$
15.35
/ea
Sold in multiples of 5 for
$76.75
Key Features
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2824044
- Zoro #
- G3874724
- UPC #
- 4021169381324
- Country of Origin
- Japan
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TPHB
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- No
- Grade
- CM1
- Rake
- Positive
- ISO Number
- TPHB110208
- Cutting Direction
- Neutral
- Clearance Angle
- 11 Degrees
- Included Angle
- 60 Degrees
- Manufacturer Grade
- CM1
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- ANSI Code
- TPHB2152
- Secondary Material Application ISO Code
- K, M, N, P
- Shape
- Triangle
- Number of Cutting Edges
- 3
- Primary Material Application
- Nickel, Titanium
- Material - Machining
- Carbide
- Cutting Application
- Outside and Inside Diameter Turning
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- S
- Insert Holding Type
- 70 Degrees to 90 Degrees Countersink Hole
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 0.2500"
- Corner Radius
- 0.3125 in
- Insert Thickness
- 0.0938"
- Through Hole Inside Dia.
- 0.13 in
- Thickness
- 0.0937 in
- Cutting Edge Length
- 11 mm
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.