Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 3.7mm
- Mfr # P205EK
- Zoro # G3071890
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Drill Size
3.70 mm
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205EK
- Zoro #
- G3071890
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1457
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Drill Size
- 3.70 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 3.70 mm
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.