Shop CLEVELAND
See all product information
Create Account
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 15mmx1/2x1-3/8x3-3/8
- Mfr # C75103
- Zoro # G2979011
product price:Â
$
39.95
/ea
Key Features
Dimension Type
Metric
Milling Diameter
15.00mm
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
34.92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 15.00mm
- Length of Cut
- 34.92 mm
- Shank Dia.
- 12.7 mm
- Overall Length
- 85.72 mm
- Milling Dia.
- 15 mm
- Corner Radius
- 0.000 in
- Wire Rope Length
- 85.72 mm
- Length
- 85.72 mm
Description
Square End Mill, 15 mm Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 34.92 mm, Overall Length 85.72 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.