Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 4.75mm
- Mfr # P205FS
- Zoro # G3071735
product price:Â
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FS
- Zoro #
- G3071735
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1870
- Bushing Code
- PM
Dimensions
- Overall Length
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 4.75 mm
- Inside Dia.
- 4.75 mm
- Outside Dia.
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.