Diamond Milling Insert, 12.90mm, Carbide

  • Mfr # 5903703
  • Zoro # G3802660
product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Grade
WK15CM
Series
M16
Mounting Hole Dia.
0.2165 in
Chip-Breaker
Yes
Insert Style
CPNT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5903703
Zoro #
G3802660
UPC #
4050841893824
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.1874"
Insert Size
09T308
Cutting Edge Length
12.90mm
Corner Radius
1/32 in
Through Hole Inside Dia.
0.2165 in
Thickness
0.1874 in

Details

Grade
WK15CM
Series
M16
Item
Diamond Milling Insert
Chip-Breaker
Yes
Insert Style
CPNT
Inscribed Circle
1/2 in
ISO Number
CPNT120408T
For Use With
M16 Series Slotting Mills
Cutting Direction
Neutral
Mounting Style
Taper Screw
Insert Shape
Diamond
Measurement System
Fractional Inch
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Insert Holding Type
Taper Screw
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Included Angle
80 Degrees
ANSI Code
CPNT120408T
For Toolholder
12391603800
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Rhombic
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Primary Material Application
Cast Iron
Compatible Product Type
M16 Series Slotting Mills

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, CPNT120408T, On One Side, 11 Degrees

Ratings & reviews