Drill Bushing, P, Drill Size No 52
- Mfr # P1322BT
- Zoro # G9739791
product price:Â
$
13.99
/ea
Key Features
Hardness
Rc 62-64
Bushing Head Type
Headless
Inside Dia.
#52
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1322BT
- Zoro #
- G9739791
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/8 in
- Inside Dia.
- #52
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size- Decimal
- #52 (0.0635)
- Outside Dia.
- 13/64 in
- Drill Size
- #52
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.