HSS Twist Drill Bit Set
- Mfr # 19017
- Zoro # G215221082
product price:Â
$
64.99
/ea
Key Features
Drill Bit Point Angle
137 Degrees
Impact Rating
Impact Rated
Shank Type - Machining
Quick-Change Hex
Shank Hex Size
1/4 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19017
- Zoro #
- G215221082
- UPC #
- 884835008376
- Country of Origin
- United States
- Drill Bit Point Angle
- 137 Degrees
- Impact Rating
- Impact Rated
- Shank Type - Machining
- Quick-Change Hex
- Finish - Machining
- Black Oxide
- Drill Bit Case Type
- Plastic Case
- Primary Material Application
- Aluminum, Mild Steel, Stainless Steel, Wood
- Item
- Twist Drill Bit Set
- Drill Bit Point Type
- Split Point
- Number of Drill Bits
- 10
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral
- Measurement System
- Fractional Inch
- Series
- Mach-Blue
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Shank Hex Size
- 1/4 in
- Smallest Drill Bit Size
- 1/16 in
- Length
- 2 1/2 in, 2 7/8 in, 3 in, 3 1/4 in, 3 9/16 in, 3 7/8 in, 4 in, 4 1/16 in, 4 1/4 in
- Largest Drill Bit Size
- 3/8 in
- Flute Length
- 11/16 in, 7/8 in, 1 1/8 in, 1 9/16 in, 1 7/8 in, 2 3/16 in, 2 3/8 in, 2 5/8 in, 2 15/16 in, 3 5/16 in
- Drill Bit Sizes Included
- (2) 1/16 in, (2) 1/8 in, 1/4 in, 3/16 in, 3/32 in, 3/8 in, 5/32 in, 5/64 in
- Overall Length
- 2 1/2 in, 2 7/8 in, 3 in, 3 1/4 in, 3 9/16 in, 3 7/8 in, 4 in, 4 1/16 in, 4 1/4 in
Description
Twist Drill Bit Set, Number of Drill Bits 10, 137 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Black Oxide, Drill Bit Sizes Included (2) 1/16 in, (2) 1/8 in, 1/4 in, 3/16 in, 3/32 in, 3/8 in, 5/32 in, 5/64 in, Fractional Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.