Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 6mm
- Mfr # P268GY
- Zoro # G3071507
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.00 mm
Material - Machining
High Speed Steel
Measurement System
Metric
Inside Dia.
6.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268GY
- Zoro #
- G3071507
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.2362
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 6.00 mm
- Inside Dia.
- 6.00 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Overall Length
- 1/2 in
- Size- Decimal
- 6.00mm (0.2362)
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.