Shop WIDIA

Indexable Drilling Insert, 070304, Carbide

  • Mfr # 6372042
  • Zoro # G3819950

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Primary Material Application ISO Code
N
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6372042
Zoro #
G3819950
UPC #
4061779261463
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Item
Indexable Drilling Insert
Primary Material Application ISO Code
N
Insert Shape
V36
Coating
TiB2
Material - Machining
Carbide
Inscribed Circle
0.2990 in
Insert Application
Drilling
Insert Style
TCF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiB2
Measurement System
Decimal Inch
Chip-Breaker
Yes
Grade
WN10PH
Insert Material
Carbide
No. of Edges
4
ISO Number
TCF070304CCV36
Relief Angle
11 Degrees
Shape
Triangle
Coating Process
PVD
Peripheral Insert Style
Center Insert
ANSI Code
TCF070304CCV36
Number of Cutting Edges
4
Manufacturer Grade
WN10PH
Mounting Style
Torx Screw

Dimensions

Dimension Type
Inch
Insert Size
070304
Thickness
2.80mm
Seat Size
C
Hole Dia.
2.60mm
Corner Radius
0.40mm
Width
0.2440 in
Cutting Edge Length
6.20mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , TiB2, ANSI Code TCF070304CCV36, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.