Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size A
- Mfr # P268GW
- Zoro # G3071525
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268GW
- Zoro #
- G3071525
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.2340
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Letter
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- A
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- A (0.2340)
- Drill Size
- A
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.