Zoro Homepage

Drill Bushing, SF, Drill Size 1-11/32 In

  • Mfr # SF11240QV

  • Zoro # G6281082


product price: $33.59
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/2 in
Drill Size
1 11/32 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11240QV
Zoro #
G6281082
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/2 in
Drill Size
1 11/32 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Size- Decimal
1-11/32" (1.3438)
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 11/32 in
Size - Decimal
25/32 in - 0.7812

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.