Drill Bushing, SF, Drill Size 1-1/16 In

  • Mfr # SF11234PB

  • Zoro # G6280662


product price:  $29.29
/ea

Key Features

Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Dia.
2 19/64 in
Rockwell Hardness
RC 62-64
Inside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11234PB
Zoro #
G6280662
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 19/64 in
Inside Dia.
1 1/16 in
Overall Length
2 1/8 in
Drill Size
1 1/16 in
Size- Decimal
1-1/16" (1.0625)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Size - Decimal
17/64 in - 0.2656

Details

Decimal Equivalent
1.0625
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.