Drill Bushing, SF, Drill Size 31.75mm

  • Mfr # SF11222QG

  • Zoro # G6280215


product price:  $22.89
/ea

Key Features

Outside Dia.
1 3/4 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Thickness
3/8"
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222QG
Zoro #
G6280215
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Head Thickness
3/8"
Inside Dia.
31.75 mm
Head Dia.
2 19/64 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
31.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bit Dimension Type
Wire
Size - Decimal
15/64 in - 0.2344

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Metric
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
1.2500
Bushing Code
SFM
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 31.75 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.