Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-1/16
- Mfr # H11222PB
- Zoro # G6250623
product price:Â
$
18.69
/ea
Key Features
Head Dia.
1 63/64 in
Drill Size
1 1/16 in
Heat Treatment
Through Hardened
Inside Dia.
1 1/16 in
Concentricity Tolerance
.0005" T.I.R. max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11222PB
- Zoro #
- G6250623
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 1.0625
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.