Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-13/64
- Mfr # H11222PZ
- Zoro # G6250693
product price:Â
$
19.69
/ea
Key Features
Inside Dia.
1 13/64 in
Length under Head
1-3/8"
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Concentricity Tolerance
.0005" T.I.R. max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11222PZ
- Zoro #
- G6250693
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 1.2031
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 13/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.