3/4 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68818
- Zoro # G423506469
product price:
$
27.49
/ea
Key Features
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Overall Length
9-3/4 in
Drill Bit Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68818
- Zoro #
- G423506469
- UPC #
- 697334688181
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
- Morse Taper
- 2
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Overall Length
- 9-3/4 in
- Drill Bit Size
- 3/4 in
- Flute Length
- 5.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.