Drill Bushing, Type H, Drill Size 1/2 In
- Mfr # H5634LK
- Zoro # G9736106
product price:Â
$
14.19
/ea
Key Features
Drill Size
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5634LK
- Zoro #
- G9736106
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.5000
- Measurement System
- Fractional Inch
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Drill Size
- 1/2 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 2 1/8 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 1 1/16 in
- Head Thickness
- 3/16"
- Outside Dia.
- 7/8 in
- Size- Decimal
- 1/2" (0.5000)
- Length under Head
- 2 1/8"
- Inside Dia.
- 1/2 in
- Size - Decimal
- 1/2" - 0.5000
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.