Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1/32 In
- Mfr # H106AO
- Zoro # G6242573
product price:Â
$
30.69
/ea
Key Features
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.0312
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106AO
- Zoro #
- G6242573
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.0312
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.