Boring Bar, 0.2130", Carbide
- Mfr # ABD06187R
- Zoro # G3817001
product price:Â
$
65.99
/ea
Key Features
Grade
CM1
Style
ABD
Cutting Direction
Right Hand
Manufacturer Grade
CM1
Min. Bore Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABD06187R
- Zoro #
- G3817001
- UPC #
- 4021169540424
- Country of Origin
- United States
Dimensions
- Min. Bore Dia.
- 1/16 in
- Max. Bore Depth
- 0.2130 in
- Overall Length
- 0.8630 in
- Wire Rope Length
- 0.8630 in
- Length
- 0.8630 in
Details
- Item
- Boring Bar
- Grade
- CM1
- Style
- ABD
- Cutting Direction
- Right Hand
- Manufacturer Grade
- CM1
- Center to Cutting Tip
- 0.0260 in
- Measurement System
- Fractional Inch
- Finish - Machining
- Bright (Uncoated)
- Offset Point
- 0.0260 in
- Boring Bar Type
- Boring
- Primary Material Application ISO Code
- K, N
- Series
- A/B
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper
- Cutting Application
- Small Hole Boring
- Material - Machining
- Carbide
- Container Type
- ABD
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.