Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 17/32 In
- Mfr # H5622LR
- Zoro # G3060535
product price:Â
$
10.19
/ea
Key Features
Decimal Equivalent
0.5312
Head Thickness
3/16"
Head Dia.
1 1/16 in
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5622LR
- Zoro #
- G3060535
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.5312
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 3/16"
- Head Dia.
- 1 1/16 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 7/8 in
- Drill Size
- 17/32 in
- Inside Dia.
- 17/32 in
- Size- Decimal
- 17/32" (0.5312)
- Length under Head
- 1-3/8"
- Size - Decimal
- 17/32" - 0.5312
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.