Drill Bushing, Type H, Drill Size 19/32 In
- Mfr # H6428MC
- Zoro # G9735932
product price:Â
$
13.69
/ea
Key Features
Drill Size
19/32 in
Outside Dia.
1 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6428MC
- Zoro #
- G9735932
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.5938
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Drill Size
- 19/32 in
- Outside Dia.
- 1 in
- Length under Head
- 1-3/4"
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 19/32" (0.5938)
- Inside Dia.
- 19/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 1 3/16 in
- Head Thickness
- 3/16"
- Size - Decimal
- 63/64 in - 0.9844
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.