Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 2.35mm
- Mfr # H1312CS
- Zoro # G9734015
product price:Â
$
12.19
/ea
Key Features
Drill Size
2.35 mm
Inside Dia.
2.35 mm
Bushing Head Type
Headed
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312CS
- Zoro #
- G9734015
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Head Type
- Yes
- Decimal Equivalent
- 0.0925
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.