Shop MORSE
See all product information
Create Account
HoleSawArbor, 1/2"-20, For:9/16"to1-3/16"
- Mfr # MA24
- Zoro # G8039529
product price:Â
$
8.19
/ea
Key Features
Shank Size
1/4 in
Shank Shape
Hex
Material
Steel
Fits Hole Saw Dia.
9/16" to 1-3/16"
For Use With
Bimetal Hole Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA24
- Zoro #
- G8039529
- UPC #
- 050326139007
- Country of Origin
- United States
- Item
- Hole Saw Arbor
- Shank Shape
- Hex
- Material
- Steel
- For Use With
- Bimetal Hole Saws
- Replacement Pilot Drill No.
- Mfr. No. MAPD3C
- Arbor Shank Style
- Hex
- Arbor Type
- Standard
- Includes Pilot Bit
- Pilot Bit Included
- Product Type
- Hole Saw Arbor
- Pilot Bit Shank Style
- Hex
- Pilot Bit Shank Shape
- Hex
- Shell Material
- Steel
Dimensions
- Shank Size
- 1/4 in
- Fits Hole Saw Dia.
- 9/16" to 1-3/16"
- Thread Size
- 1/2"-20
- Pilot Drill Size
- 1/4" to 3-3/32"
- Overall Length
- 4-5/8"
- Fits Hole Saw Dia. - Imperial
- 9/16 in to 1 3/16 in
- Arbor Shank Size
- 1/4 in
- Fits Hole Saw Dia. - Metric
- 14 to 30mm
- For Hole Saw Diameter - Minimum
- 9/16 in
- For Hole Saw Diameter - Maximum
- 1 3/16 in
- For Hole Saw Diameter - Imperial
- 9/16 in to 1-3/16 in
- For Hole Saw Diameter - Metric
- 14 to 30mm
- Pilot Bit Diameter
- 1/4 in
- Pilot Bit Length
- 3 1/8 in
- Pilot Bit Shank Size
- 1/4 in
- Wire Rope Length
- 4-5/8"
- Length
- 4-5/8"
Description
Morse MA24 (139007), 1/4" solid, impact ready shank can be used with any standard hole saw with 1/2"-20 thread pitch (3/4" to 1-3/16" diameter). High speed steel pilot drill for use in wood, ferrous and non-ferrous metals. One (1) arbor per box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.