Drill Bushing, Type H, Drill Size 27/32 In
- Mfr # H8812NR
- Zoro # G9744454
product price:Â
$
13.29
/ea
Key Features
Finish
High Speed Steel
Inside Dia.
27/32 in
Decimal Equivalent
0.8438
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8812NR
- Zoro #
- G9744454
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.8438
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 27/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Thickness
- 3/8"
- Outside Dia.
- 1 3/8 in
- Length under Head
- 3/4"
- Head Dia.
- 1 35/64 in
- Size- Decimal
- 27/32" (0.8438)
- Overall Length
- 3/4 in
- Drill Size
- 27/32 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Size - Decimal
- #33 - 0.1130
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.