Shop CLE-FORCE
See all product information
Create Account
3/4-14NPT HS 5FLT SEMI-INT THRD PIPE TAP
- Mfr # C69330
- Zoro # G323507283
product price:Â
$
67.79
/ea
Key Features
Overall Length
3.625 in
Thread Type
NPT
Hole Type
Through Hole
Number of Flutes
5
Thread Length
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69330
- Zoro #
- G323507283
- UPC #
- 697334693307
- Country of Origin
- United States
- Thread Type
- NPT
- Hole Type
- Through Hole
- Item
- Pipe Tap
- Number of Flutes
- 5
- Tap Chamfer
- Semi-Bottoming
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Standards
- USCTI Table 311
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
Dimensions
- Overall Length
- 3.625 in
- Thread Length
- 1.375 in
- Tap Thread Size
- 3/4"-14
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.