Drill Bushing, Type H, Drill Size 2.75mm
- Mfr # H1612DI
- Zoro # G1990445
product price:Â
$
11.99
/ea
Key Features
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1612DI
- Zoro #
- G1990445
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Drill Size
- 2.75 mm
- Head Dia.
- 23/64 in
- Length under Head
- 3/4"
- Outside Dia.
- 1/4 in
- Inside Dia.
- 2.75 mm
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.