Drill Bushing, Type H, Drill Size 2.75mm
- Mfr # H166DI
- Zoro # G3079557
product price:Â
$
9.99
/ea
Key Features
Measurement System
Metric
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H166DI
- Zoro #
- G3079557
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Metric
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1083
- Head Type
- Yes
- Bushing Code
- HM
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Drill Size
- 2.75 mm
- Overall Length
- 3/8 in
- Head Thickness
- 3/32"
- Head Dia.
- 23/64 in
- Outside Dia.
- 1/4 in
- Length under Head
- 3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 2.75 mm
- Size - Decimal
- 13/32 in - 0.4062
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.