Drill Bushing, Type H, Drill Size 29/64 In

  • Mfr # H4822KV
  • Zoro # G3065119
product price: 
$
11.15
/ea

Key Features

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Finish
High Speed Steel
Length under Head
1-3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H4822KV
Zoro #
G3065119
UPC #
-
Country of Origin
Multiple
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Decimal Equivalent
0.4531
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1-3/8"
Head Thickness
7/32"
Inside Dia.
29/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Head Dia.
59/64 in
Overall Length
1 3/8 in
Size- Decimal
29/64" (0.4531)
Drill Size
29/64 in
Size - Decimal
47/64 in - 0.7344
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in

Ratings & reviews