Drill Bushing, Type H, Drill Size 3/64 In
- Mfr # H106BF
- Zoro # G6295755
product price:Â
$
30.69
/ea
Key Features
Rockwell Hardness
RC 62-64
Inside Dia.
3/64 in
Head Dia.
1/4 in
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H106BF
- Zoro #
- G6295755
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 3/64 in
- Head Dia.
- 1/4 in
- Overall Length
- 3/8 in
- Head Thickness
- 3/32"
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Length under Head
- 3/8"
- Drill Size
- 3/64 in
- Outside Dia.
- 5/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- 3/64" (0.0469)
- Size - Decimal
- 3/64" - 0.0469
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.