Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H4816LP
- Zoro # G3065356
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Head Material
High Speed Steel
Length under Head
1"
Finish
High Speed Steel
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816LP
- Zoro #
- G3065356
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.5156
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Length under Head
- 1"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 33/64 in
- Overall Length
- 1 in
- Size- Decimal
- 33/64" (0.5156)
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Outside Dia.
- 3/4 in
- Drill Size
- 33/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.