Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H5622LP
- Zoro # G3060541
product price:Â
$
10.19
/ea
Key Features
Outside Dia.
7/8 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Size- Decimal
33/64" (0.5156)
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5622LP
- Zoro #
- G3060541
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.5156
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Outside Dia.
- 7/8 in
- Size- Decimal
- 33/64" (0.5156)
- Head Thickness
- 3/16"
- Length under Head
- 1-3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/8 in
- Inside Dia.
- 33/64 in
- Head Dia.
- 1 1/16 in
- Drill Size
- 33/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 33/64" - 0.5156
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.