Walter - Insert Walter Cut Form GX

  • Mfr # 6529742
  • Zoro # G9382003
product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Style
GX24
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529742
Zoro #
G9382003
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
GX24-3E400N04-UA4
For Use With
GX Grooving Systems
Super Alloy (S) Compatibility
No
Coating
Tiger-Tec CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
No. of Edges
2
ISO Number
GX24-3E400N04-UA4 WKP13S
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Insert Style
GX
Primary Material Application
Cast Iron, Steel
Number of Cutting Sides
2
Primary Material Application ISO Code
K, P
Hole Type
No Hole
Chip-Breaker Code
UA4
ANSI Code
GX24-3E400N04-UA4 WKP13S
Insert Holding Type
Clamp
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
WKP13S
Coating Process
CVD
Clearance Angle
6 Degrees
Cutting Location
External
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews