Drill Bushing, Type H, Drill Size 33/64 In
- Mfr # H5628LP
- Zoro # G9736194
product price:Â
$
12.49
/ea
Key Features
Length under Head
1-3/4"
Hardness
Rc 62-64
Inside Dia.
33/64 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5628LP
- Zoro #
- G9736194
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.5156
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/4"
- Inside Dia.
- 33/64 in
- Head Thickness
- 3/16"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 33/64 in
- Head Dia.
- 1 1/16 in
- Size- Decimal
- 33/64" (0.5156)
- Overall Length
- 1 3/4 in
- Outside Dia.
- 7/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 33/64" - 0.5156
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.