Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 46
- Mfr # H1316CJ
- Zoro # G6243501
product price:Â
$
16.19
/ea
Key Features
Inside Dia.
#46
Material - Machining
High Speed Steel
Head Dia.
19/64 in
Size- Decimal
#46 (0.0810)
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1316CJ
- Zoro #
- G6243501
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0810
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #46
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.