Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 47/64 In
- Mfr # H648MZ
- Zoro # G3091956
product price:Â
$
9.19
/ea
Key Features
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
Head Thickness
5/16"
Drill Size
47/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H648MZ
- Zoro #
- G3091956
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.7344
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 5/16"
- Drill Size
- 47/64 in
- Inside Dia.
- 47/64 in
- Outside Dia.
- 1 in
- Size- Decimal
- 47/64" (0.7344)
- Length under Head
- 1/2"
- Overall Length
- 1/2 in
- Head Dia.
- 1 15/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- #32 - 0.1160
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.