Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 68
- Mfr # H136AN
- Zoro # G6243063
product price:Â
$
21.25
/ea
Key Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Heat Treatment
Through Hardened
Drill Size
#68
Inside Dia.
#68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H136AN
- Zoro #
- G6243063
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.0310
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.