Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 4.95mm
- Mfr # H3212FY
- Zoro # G3053745
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Measurement System
Metric
Head Thickness
7/32"
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3212FY
- Zoro #
- G3053745
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Metric
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Head Type
- Yes
- Decimal Equivalent
- 0.1949
- Bushing Code
- HM
Dimensions
- Head Thickness
- 7/32"
- Drill Size
- 4.95 mm
- Overall Length
- 3/4 in
- Length under Head
- 3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Outside Dia.
- 1/2 in
- Inside Dia.
- 4.95 mm
- Head Dia.
- 39/64 in
- Size - Decimal
- D - 0.2460
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.95 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.