Drill Bushing, Type H, Drill Size 7/64 In
- Mfr # H164DJ
- Zoro # G3079986
product price:Â
$
10.99
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia.
7/64 in
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H164DJ
- Zoro #
- G3079986
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/4 in
- Inside Dia.
- 7/64 in
- Length under Head
- 1/4"
- Outside Dia.
- 1/4 in
- Head Dia.
- 23/64 in
- Drill Size
- 7/64 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size- Decimal
- 7/64" (0.1094)
- Head Thickness
- 3/32"
- Size - Decimal
- 1-3/16 in - 1.1875
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.