Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577942
- Zoro # G3778711
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Overall Length
142.58mm
Cutting Direction
Right Hand
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577942
- Zoro #
- G3778711
- UPC #
- 4050841099479
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF160R4SLR25MB
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Standards
- ISO 9766
- ISO Number
- TCF160R4SLR25MB
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 142.58mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 16.00mm
- Max. Drilling Depth
- 64.58mm
- Flute Length
- 82.20mm
- Max. Drill Dia.
- 16.50mm
- Seat Size
- B
- Wire Rope Length
- 142.58mm
- Length
- 142.58mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 64.58mm, TCF160R4SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.