Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 77
- Mfr # H105AE
- Zoro # G6271413
product price:Â
$
33.99
/ea
Key Features
Drill Size
#77
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Material
High Speed Steel
Overall Length
5/16 in
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105AE
- Zoro #
- G6271413
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.0180
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.