Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 4172694
  • Zoro # G2816042

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172694
Zoro #
G2816042
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404FF
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
Tin
ANSI Number
VNMG331FF
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Shape
Rhombic
Primary Material Application ISO Code
M
ANSI Code
VNMG331FF
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
P, S
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
FF
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG331FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.